Buy more than* S$200* and get FREE SHIPPING

  • Stainless-Steel Safety Bar
  • Stainless-Steel Safety Bar
  • Stainless-Steel Safety Bar

Stainless-Steel Safety Bar TSB25-500HL

5.00 (1)
Item.#
08344436
Mfr.#
TSB25-500HL
Package Qty.
1Bag
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Caution
Make sure to mount on wall with tapping screw in case of plywood and gypsum board. Use PC plug or general anchor for tiles and concrete.
2014 TRUSCO Published Page
1-1715
Dimension d (mm)
5
Specification
Stainless Steel tapping screw: 6pcs. PC plug: 6pcs.
Dimensions D (mm)
25
Dimension H (mm)
75
Finishing Material
Stainless steel (SUS304)
Washer Dimensions (mm)
52
Mass (g /package)
526
Dimensions p (mm)
500
Purpose
Use it for stairs, entrance, toilet, hallway, and bathroom, etc. Available to use it on ship and pleasure boat as a hand rail.
Reference Working load (kN)
0.78
Hole Diameter (phi mm)
5
Dimension W (mm)
52
Overall Height (mm)
75
Diameter (phi mm)
25
Overall Length (mm)
552
TRUSCO Part Number
284-7736
Mounting Pitch (mm)
500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ship's handrail
5
From Japan
On 2015-10-27 15:07:37
Installation is also good, I think that if you can use tapping 5 mm place can be used strength can still be secured
This review is about item#08344384.