Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Grab Bar Cover Type Mirror Finish
  • Stainless Steel Grab Bar Cover Type Mirror Finish
  • Stainless Steel Grab Bar Cover Type Mirror Finish

Stainless Steel Grab Bar Cover Type Mirror Finish TSB-19-200K

4.50 (2)
Item.#
08344506
Mfr.#
TSB-19-200K
Package Qty.
1Bag(12PC)
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Make sure to mount on wall with tapping screw in case of plywood and gypsum board. Use PC plug or general anchor for tiles and concrete.
2014 TRUSCO Published Page
1-1715
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
210
Dimension W (mm)
46
Dimension H (mm)
56
Specification
Stainless steel tapping screw: 6pcs. PC plug: 6pcs.
Purpose
Use stairs, entrance, toilet, hallway, and bathroom. On ship and pleasure boat, it can also be used as a hand rail.
Dimension d (mm)
5
Accessories
Plus tapping screws (stainless steel): six, PC plug: six
Dimensions p (mm)
200
Dimensions D (mm)
19
TRUSCO Part Number
284-7566
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a handrail for opening and closing the large door of elderly people.
4
From Japan
On 2017-05-15 14:42:47
As it slides on rainy weather, for the elderly it is safe to have a slip on the inside of the pipe!
This review is about item#8344551.
The handle of the sliding door, because the handle is small, when it is installed in a place where it can not be opened, it got really easy
5
From Japan
On 2014-12-10 08:56:48
It is very good, price, convenience, etc. I think that it is good, screws are attached, but it is not necessary. I thought that I did not have to use it
This review is about item#08344515.