Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Grab Bar Cover Type Mirror Finish
  • Stainless Steel Grab Bar Cover Type Mirror Finish
  • Stainless Steel Grab Bar Cover Type Mirror Finish

Stainless Steel Grab Bar Cover Type Mirror Finish TSB-25-400K

5.00 (1)
Item.#
08344542
Mfr.#
TSB-25-400K
Package Qty.
1Bag(12PC)
Ship pack of
1
71.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Make sure to mount on wall with tapping screw in case of plywood and gypsum board. Use PC plug or general anchor for tiles and concrete.
2014 TRUSCO Published Page
1-1715
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
446
Dimension W (mm)
52
Dimension H (mm)
75
Specification
Stainless steel tapping screw: 6pcs. PC plug: 6pcs.
Purpose
Use stairs, entrance, toilet, hallway, and bathroom. On ship and pleasure boat, it can also be used as a hand rail.
Dimension d (mm)
5
Accessories
Plus tapping screws (stainless steel): six, PC plug: six
Dimensions p (mm)
400
Dimensions D (mm)
25
TRUSCO Part Number
284-7604
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of sliding door, a handle, so small, the leprosy office without opening, after mounting, really, has become easier
5
From Japan
On 2014-12-10 08:56:48
Very, good, price, and convenience, I think that good Screw is, comes with it, is good even without. It did not used I thought that good even without
This review is about item#08344515.