Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope

Stainless Steel Wire Rope CWS-15S5

4.67 (12)
Item.#
08344716
Mfr.#
CWS-15S5
Package Qty.
1PC
Ship pack of
1
8.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Composition
7x7
Finishing Material
Stainless steel (SUS304)
Working Load (kg)
30
Weight (g)
48
Type
Fine diameter type
Rope Diameter (phi mm)
1.5
Length (m)
5
TRUSCO Part Number
213-4535
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
We are using it for manufacturing products
5
From Japan
On 2016-12-24 19:52:47
It is easy to process with fewer jumps when cutting to the prescribed length. It is also planned to purchase.
This review is about item#8344752.
Thank you
5
From Japan
On 2016-07-08 19:05:34
I am useful. I am very satisfied. Also thank you.
This review is about item#08344716.
Used to fix several plants
2
From Japan
On 2016-07-04 09:39:59
At the time of cutting, the cut is bad, it is rattling, there is a feeling of fraying. Measures are necessary.
This review is about item#08344734.
Attracting plants
5
From Japan
On 2016-05-03 13:24:37
No excess or deficiency
This review is about item#08344734.
Sign hanging
5
From Japan
On 2016-03-28 14:22:27
Satisfied
This review is about item#08344725.
Fishing equipment of the stage equipment in theatrical performance.
5
From Japan
On 2015-08-31 12:45:25
If it is a black dye wire, it is still good.
This review is about item#08344691.
For repair
5
From Japan
On 2015-07-10 16:21:46
There is no stock in the nearby home center, there are kinds of lengths and it is satisfactory.
This review is about item#08344691.
Fall and scattering of solar panels.
5
From Japan
On 2015-04-13 20:23:04
Both ends of the wire were made anti-smudging treatment, it was possible to remove it from the bag without injury. I liked it, though it was one size hearted. It is a good product. We can make a number of items of the necessary length, so this time we use it for sunlight aluminum panel body, each one for installation windstorm measures and fall prevention. For oval sleeve 2 mm for wire locking, we used it securely.
This review is about item#08344777.
Fishing of large Christmas lease
5
From Japan
On 2014-12-18 15:44:25
It is easy to use because it does not sell roses at the hardware store.
This review is about item#08344725.
Homebrew wire controller
5
From Japan
On 2014-12-13 14:09:13
Strong against salt damage and affordable. It was good as it was just used this time.
This review is about item#08344707.