Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope

Stainless Steel Wire Rope CWS-1S20

4.67 (12)
Item.#
08344734
Mfr.#
CWS-1S20
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Composition
7x7
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
213-4527
Working Load (kg)
15
Type
Fine diameter type
Weight (g)
60
Rope Diameter (phi mm)
1.0
Length (m)
20
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
We are using it for manufacturing products
5
From Japan
On 2016-12-24 19:52:47
It is easy to process with fewer jumps when cutting to the prescribed length. It is also planned to purchase.
This review is about item#8344752.
Thank you
5
From Japan
On 2016-07-08 19:05:34
I am useful. I am very satisfied. Also thank you.
This review is about item#08344716.
Used to fix several plants
2
From Japan
On 2016-07-04 09:39:59
At the time of cutting, the cut is bad, it is rattling, there is a feeling of fraying. Measures are necessary.
This review is about item#08344734.
Attracting plants
5
From Japan
On 2016-05-03 13:24:37
No excess or deficiency
This review is about item#08344734.
Sign hanging
5
From Japan
On 2016-03-28 14:22:27
Satisfied
This review is about item#08344725.
Fishing equipment of the stage equipment in theatrical performance.
5
From Japan
On 2015-08-31 12:45:25
If it is a black dye wire, it is still good.
This review is about item#08344691.
For repair
5
From Japan
On 2015-07-10 16:21:46
There is no stock in the nearby home center, there are kinds of lengths and it is satisfactory.
This review is about item#08344691.
Fall and scattering of solar panels.
5
From Japan
On 2015-04-13 20:23:04
Both ends of the wire were made anti-smudging treatment, it was possible to remove it from the bag without injury. I liked it, though it was one size hearted. It is a good product. We can make a number of items of the necessary length, so this time we use it for sunlight aluminum panel body, each one for installation windstorm measures and fall prevention. For oval sleeve 2 mm for wire locking, we used it securely.
This review is about item#08344777.
Fishing of large Christmas lease
5
From Japan
On 2014-12-18 15:44:25
It is easy to use because it does not sell roses at the hardware store.
This review is about item#08344725.
Homebrew wire controller
5
From Japan
On 2014-12-13 14:09:13
Strong against salt damage and affordable. It was good as it was just used this time.
This review is about item#08344707.