Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope

Stainless Steel Wire Rope CWS-2S5

4.67 (12)
Item.#
08344761
Mfr.#
CWS-2S5
Package Qty.
1PC
Ship pack of
1
10.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Composition
7x7
Finishing Material
Stainless steel (SUS304)
Weight (g)
85
Rope Diameter (phi mm)
2.0
Type
Fine diameter type
Length (m)
5
TRUSCO Part Number
213-4560
Working Load (kg)
50
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
We use to manufacture goods
5
From Japan
On 2016-12-24 19:52:47
When cutting the length of the provisions also bounce it is also less easily processed. Also is the purchase plan.
This review is about item#8344752.
Thank you
5
From Japan
On 2016-07-08 19:05:34
Come in handy to have. It is a big satisfaction. In addition, thank you.
This review is about item#08344716.
Used to secure some of Ueki
2
From Japan
On 2016-07-04 09:39:59
Is bad cut at the time of cutting, will be rattled, there is a sense that the fray. Measures is required.
This review is about item#08344734.
Attraction of the plant
5
From Japan
On 2016-05-03 13:24:37
No shortage
This review is about item#08344734.
Hanging signboard
5
From Japan
On 2016-03-28 14:22:27
Satisfaction
This review is about item#08344725.
Hanging of stage equipment in theater performances.
5
From Japan
On 2015-08-31 12:45:25
If black dyed wire, Tadayoshi.
This review is about item#08344691.
For repair
5
From Japan
On 2015-07-10 16:21:46
With no thickness of the stock is close to the hardware store, it is also there is satisfaction kind of length.
This review is about item#08344691.
Fall-scattering prevention of solar panels.
5
From Japan
On 2015-04-13 20:23:04
At both ends of the wire, it has been made hot Re prevention treatment, was taken out from without bag injury. An inch was heart illustration is, I like. It is a good product. The length of what you need, because the number can also be self-made, the solar panel aluminum body this time, each one by one mounting Help in storm measures and fall prevention, available to you. It is to be noted that the lock processing of the wire, the for oval sleeve 2mm, to ensure use, was attached.
This review is about item#08344777.
Fishing of large Christmas wreath lowering
5
From Japan
On 2014-12-18 15:44:25
Because it does not sell roses in the hardware store, it was easy to use.
This review is about item#08344725.
Self-made wire controller
5
From Japan
On 2014-12-13 14:09:13
Strong price affordable to salt damage. This time it was good because it was just used up length.
This review is about item#08344707.