Buy more than* S$200* and get FREE SHIPPING

  • Nylon Coat Stainless Wire Rope
  • Nylon Coat Stainless Wire Rope
  • Nylon Coat Stainless Wire Rope

Nylon Coat Stainless Wire Rope CWC-1S5

4.67 (9)
Item.#
08344847
Mfr.#
CWC-1S5
Package Qty.
1PC
Ship pack of
1
9.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Rope diameter ( - ) value includes the nylon covering. Covering outer diameter may have an error of no more than +/-7 percent.
Type
Fine diameter type
Covering Outer Diameter (mm)
1.5
Working Load (kg)
15
Weight (g)
23
Composition
7x7
Finishing Material
Stainless steel (SUS304)
Rope Diameter (phi mm)
1.0(1.5)
Length (m)
5
TRUSCO Part Number
213-4713
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
PC, used as an anti-theft fixed wire of USB memory
5
From Japan
On 2016-12-23 21:47:17
Beautiful goods, nylon-coated wounds was not without problems. It is satisfaction.
This review is about item#8344831.
Use the electric chain block (for the chain block move)
3
From Japan
On 2016-03-15 09:41:03
A feeling of use is no abnormality
This review is about item#08344786.
Carport countermeasures against typhoon
5
From Japan
On 2014-08-12 08:09:21
We used it for measures against typhoon of car port, because vinyl covering is attached, it is safe in this it was able to do sturdy reinforcement without scratches on carport.
This review is about item#08344856.
Lid fixing
5
From Japan
On 2014-07-27 09:31:51
Since vinyl covering is attached, it can be used with confidence as it can be used for boxes that contain electric products.
This review is about item#08344822.
Weatherproof wire
5
From Japan
On 2014-07-23 13:52:15
I would like a vinyl coated stainless steel wire for my intended use.
This review is about item#08344831.
For prevention of falling of furniture
4
From Japan
On 2014-06-03 19:15:52
I bought it with aluminum sleeve, hanger unit etc. to prevent furniture from falling. Although it is not so mismatched to wooden furniture because there is a soft impression by nylon covering, there is a feeling of weight more than I thought, if it is purchased to prevent falling of furniture it may be fine one thing thin again.
This review is about item#08344865.
Sling
5
From Japan
On 2013-11-04 17:49:00
For applications that are used around water, it is better not to peel off the coating when stopping with aluminum sleeve. Aluminum will be torn by electrolytic corrosion. In general circumstances vinyl deteriorates faster, so it is better to crimp it after peeling off the coating as shown.
This review is about item#08344856.
I used it like a roof-top sunshade seat.
5
From Japan
On 2013-10-11 07:57:14
Since the wire is covered with nylon, it is easy to use and it feels good to the touch.
This review is about item#08344865.
Tool sling
5
From Japan
On 2013-05-06 19:23:44
Cheap, durable and hygienic
This review is about item#08344786.