Buy more than* S$200* and get FREE SHIPPING

  • A Wire Rope With Pvc Covering Plating
  • A Wire Rope With Pvc Covering Plating
  • A Wire Rope With Pvc Covering Plating

A Wire Rope With Pvc Covering Plating CWP-2S10

4.44 (9)
Item.#
08344874
Mfr.#
CWP-2S10
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Composition
6x7
Length (m)
10
Finishing Material
Carbon steel
Covering Outer Diameter (mm)
3
Working Load (kg)
36
Weight (g)
200
TRUSCO Part Number
215-3980
Rope Diameter (phi mm)
2
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Vertical movement of work table
3
From Japan
On 2017-09-01 07:55:07
I am in trouble with cutting. I used to fold it and I was in trouble because the shape remained.
This review is about item#08344901.
Market of vinyl house
5
From Japan
On 2016-05-17 16:31:04
It is used for half a year, but it is very good. The place of the house was very rusty near the sea but it was nice to rust again
This review is about item#08344953.
For fall prevention
5
From Japan
On 2016-04-13 19:23:59
very good
This review is about item#08344917.
Fixtures
5
From Japan
On 2016-01-04 18:54:11
very good.
This review is about item#08344901.
Used as a parking mobile pole pulley partial wire
5
From Japan
On 2014-09-07 14:17:26
Flexibility was just right as it is used for pulleys. It was saved because the price was also cheap. I ordered it by mistake in thickness, but we responded promptly when I contacted the correction. I would like to also ask you next time.
This review is about item#08344892.
As a dog's lead
4
From Japan
On 2014-07-30 20:33:17
I thought that intensity was fine, I thought it was enough, but I will buy it again. We plan to purchase 1, 5 times the thickness
This review is about item#08344874.
Used on the boundary with the road
5
From Japan
On 2014-02-15 16:52:01
Because it is a wire rope with coating plating, it has a thick outer diameter and it is different from a wire only thing so it is not dangerous
This review is about item#08344944.
Shelf fixing
3
From Japan
On 2013-12-06 09:34:11
I wanted a hard, more flexible one.
This review is about item#08344935.
Hanging wooden products
5
From Japan
On 2012-06-12 16:24:26
That's excellent. It is used for lifting wooden products (about 50 kilometers) with an electric motor, but it is easy to process with good quality. Cut it to the required dimensions and use it for processing. Since we have traces when we lift the wood, we need wrapping wood etc. but it is soft, easy to process, strong, so this is the easiest to use myself.
This review is about item#08344926.