Buy more than* S$200* and get FREE SHIPPING

  • A Wire Rope With Pvc Covering Plating

A Wire Rope With Pvc Covering Plating CWP-3S30

4.62 (8)
Item.#
08344926
Mfr.#
CWP-3S30
Package Qty.
1PC
Ship pack of
1
41.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Composition
6x7
Finishing Material
Carbon steel
Covering Outer Diameter (mm)
5
Working Load (kg)
80
Weight (g)
1140
TRUSCO Part Number
213-4926
Rope Diameter (phi mm)
3
Length (m)
30
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Contact Sai marker of greenhouses
5
From Japan
On 2016-05-17 16:31:04
I am using half a year, but very good. Easy to rust very sea is near the place of the house, but was good not rust or
This review is about item#08344953.
For fall prevention
5
From Japan
On 2016-04-13 19:23:59
very good
This review is about item#08344917.
Fixtures
5
From Japan
On 2016-01-04 18:54:11
very good.
This review is about item#08344901.
Used as a movable pole pulley part wire of the parking lot
5
From Japan
On 2014-09-07 14:17:26
Because it uses the pulley is suppleness was just right. Price also was saved cheaper. The thickness I a had ordered by mistake, but I was quickly corresponding Once in the contact of correction . Also I would like to ask next time.
This review is about item#08344892.
As a dog lead
4
From Japan
On 2014-07-30 20:33:17
It was Komaka' than I thought, but I think the strength is enough, will re-buy. Buy 1,5 times the thickness of schedule
This review is about item#08344874.
Using the boundary of the road
5
From Japan
On 2014-02-15 16:52:01
Use since the outer diameter is not only of those with the difference risk thick wire for covering plating with wire rope
This review is about item#08344944.
Fixed shelf
3
From Japan
On 2013-12-06 09:34:11
Hard, I wanted a more soft Ino.
This review is about item#08344935.
Hanging of the woodwork
5
From Japan
On 2012-06-12 16:24:26
That's excellent. Use woodwork (about 50 kilometers) to lift with an electric motor, but the quality is good machining easy. Processing and use and cut to the required size. Since the mark is attached when lifting the timber roasted destined wood, etc., but it is soft and easy to process, so strong their easy to use this is the best.
This review is about item#08344926.