Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Wire Rope

Stainless Steel Wire Rope CWS-3S10

4.62 (24)
Item.#
08344962
Mfr.#
CWS-3S10
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Rope Diameter (phi mm)
3.0
Length (m)
10
TRUSCO Part Number
213-4802
Composition
7x7
Working Load (kg)
100
Weight (g)
365
Customer Reviews
5 star 19
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.62
24 Customer Reviews
The reviews are automatic translation.
Replacement of outdated shutter actuating wire.
5
From Japan
On 2017-09-04 17:09:03
I cut it in half and used it for both left and right, I was satisfied.
This review is about item#8344962.
Grape Shelf
4
From Japan
On 2016-11-22 16:53:00
I think that it would be nice if there was a set item with 1 wire / 4 clips
This review is about item#8344987.
For staircase elevator weight
5
From Japan
On 2016-08-17 20:49:55
Currently it can be used without problems
This review is about item#8344971.
Ship's tow
5
From Japan
On 2016-03-11 21:20:29
Because it is made of stainless steel It is satisfied because it does not get dirty even if you touch it without rust
This review is about item#08345014.
Work tool parts
5
From Japan
On 2015-12-10 15:46:33
There is no problem in quality.
This review is about item#08344971.
For windbreak netting
5
From Japan
On 2015-10-15 19:34:18
Working better than single wire
This review is about item#08344971.
Paul branch line
5
From Japan
On 2015-10-13 14:58:23
I am slightly satisfied.
This review is about item#08344962.
Wild Boar Trap
1
From Japan
On 2015-10-09 09:08:28
Since it is only the order code on the display, it was difficult to check the diameter of the rope and I wanted 4 mm, but I misunderstood 6 mm, so I returned it and ordered 4 mm again. Please click on the mouse to select it so please display the diameter when confirming.
This review is about item#08345023.
Cold Shedding
5
From Japan
On 2015-02-01 19:56:45
Excellent handling
This review is about item#08344987.
Outdoor equipment
5
From Japan
On 2015-01-11 18:14:28
It is a good product.
This review is about item#08345023.