Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope

Stainless Steel Wire Rope CWS-3S30

4.62 (24)
Item.#
08344987
Mfr.#
CWS-3S30
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
213-4829
Rope Diameter (phi mm)
3.0
Length (m)
30
Weight (g)
1095
Composition
7x7
Working Load (kg)
100
Customer Reviews
5 star 19
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.62
24 Customer Reviews
The reviews are automatic translation.
Replacement of outdated shutter actuating wire.
5
From Japan
On 2017-09-04 17:09:03
I cut it in half and used it for both left and right, I was satisfied.
This review is about item#8344962.
Grape Shelf
4
From Japan
On 2016-11-22 16:53:00
I think that it would be nice if there was a set item with 1 wire / 4 clips
This review is about item#8344987.
For staircase elevator weight
5
From Japan
On 2016-08-17 20:49:55
Currently it can be used without problems
This review is about item#8344971.
Ship's tow
5
From Japan
On 2016-03-11 21:20:29
Because it is made of stainless steel It is satisfied because it does not get dirty even if you touch it without rust
This review is about item#08345014.
Work tool parts
5
From Japan
On 2015-12-10 15:46:33
There is no problem in quality.
This review is about item#08344971.
For windbreak netting
5
From Japan
On 2015-10-15 19:34:18
Working better than single wire
This review is about item#08344971.
Paul branch line
5
From Japan
On 2015-10-13 14:58:23
I am slightly satisfied.
This review is about item#08344962.
Wild Boar Trap
1
From Japan
On 2015-10-09 09:08:28
Since it is only the order code on the display, it was difficult to check the diameter of the rope and I wanted 4 mm, but I misunderstood 6 mm, so I returned it and ordered 4 mm again. Please click on the mouse to select it so please display the diameter when confirming.
This review is about item#08345023.
Cold Shedding
5
From Japan
On 2015-02-01 19:56:45
Excellent handling
This review is about item#08344987.
Outdoor equipment
5
From Japan
On 2015-01-11 18:14:28
It is a good product.
This review is about item#08345023.