Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope

Stainless Steel Wire Rope CWS-6S10

4.62 (24)
Item.#
08345014
Mfr.#
CWS-6S10
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Length (m)
10
TRUSCO Part Number
213-4861
Rope Diameter (phi mm)
6.0
Working Load (kg)
400
Weight (g)
1470
Composition
7x19