Buy more than* S$200* and get FREE SHIPPING

  • A Wire Rope With Plating
  • A Wire Rope With Plating
  • A Wire Rope With Plating

A Wire Rope With Plating CWM-6S10

4.68 (25)
Item.#
08345102
Mfr.#
CWM-6S10
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Carbon steel
Weight (g)
1300
Composition
6x19
Working Load (kg)
300
Specification
Plated
TRUSCO Part Number
213-4659
Rope Diameter (phi mm)
6.0
Length (m)
10
Customer Reviews
5 star 19
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.68
25 Customer Reviews
The reviews are automatic translation.
To hang a fruit tree
5
From Japan
On 2017-10-14 19:41:26
It is satisfactory to take out smoothly. It is very nice to have it in a bag.
This review is about item#8345075.
Outdoor work
5
From Japan
On 2017-10-12 07:40:16
I used it to spread the shatterproof net so as not to inconvenience as much as possible to neighboring residents when hulling.
This review is about item#08345075.
I used it to process the shutter of the garage so that it can be opened and closed with a winch.
5
From Japan
On 2017-09-26 07:40:50
There is no stock in the nearby home center, so it seems expensive, so it was saved. It is plated and it is a good item.
This review is about item#08345093.
For securing the loaded vehicle
4
From Japan
On 2017-05-27 01:07:21
I bought a 9MM item, but if possible we will be saved if there are 8MM items. Because it's a bit hard to work with 9 MM.
This review is about item#08345145.
For unity of goods
3
From Japan
On 2017-02-04 15:54:02
I used it for unity of reinforcing bars. It was pretty soft so I could tie it firmly.
This review is about item#8345102.
Used as a machine part
5
From Japan
On 2016-10-26 21:35:12
Because it has plating, it looks nice! I hope the plating will not peel off afterwards!
This review is about item#8345093.
Used as work rail vinyl curtain rail wire
4
From Japan
On 2016-10-05 08:43:18
There was no problem although I was worried about whether the strands that could be used without problems were rough though they used the wire with coating before.
This review is about item#08345111.
Movement of wood etc.
5
From Japan
On 2015-10-02 16:15:17
I tried to purchase a stainless steel product, but it was plated with high price. Even with plating, I am satisfied because I can work well. And the price is cheap.
This review is about item#08345111.
Mounting of fixed wire
4
From Japan
On 2015-07-28 18:51:42
Normally COSPA is good.
This review is about item#08345111.
Winch wire
4
From Japan
On 2015-06-18 10:28:27
I hope there is an eye on one side of the wire.
This review is about item#08345163.