Buy more than* S$200* and get FREE SHIPPING

  • A Wire Rope With Plating

A Wire Rope With Plating CWM-9S30

4.75 (20)
Item.#
08345145
Mfr.#
CWM-9S30
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Finishing Material
Carbon steel
Weight (g)
7500
Composition
6x24
Working Load (kg)
610
Specification
Plated
TRUSCO Part Number
213-4705
Rope Diameter (phi mm)
9.0
Length (m)
30
Customer Reviews
5 star 16
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
Use as a component of a machine
5
From Japan
On 2016-10-26 21:35:12
Good looks because plating is attached! I think I later be nice to be peeled off the plating!
This review is about item#8345093.
Used as a rail wire of the work stations vinyl curtain
4
From Japan
On 2016-10-05 08:43:18
Covering of some had been previously used wire was worried strands rough that can be used without any problem, but no problem.
This review is about item#08345111.
Movement such as wood
5
From Japan
On 2015-10-02 16:15:17
An attempt was made to purchase a stainless steel goods, but was determined to with plating since the price is high. Enough even with plating, because the work can be, are satisfied. And the price is cheap.
This review is about item#08345111.
Installation of fixed wire
4
From Japan
On 2015-07-28 18:51:42
It is normally COSPA is good.
This review is about item#08345111.
Winch wire
4
From Japan
On 2015-06-18 10:28:27
I hope there is an eye on one side of the wire.
This review is about item#08345163.
Manual elevator
3
From Japan
On 2015-04-25 15:36:08
A little fray easy to handle is heavier or harder was such ... Will no problem Well in goods basis
This review is about item#08345093.
Used to storm the net upholstery
5
From Japan
On 2015-02-17 17:36:51
Rust is a good commodity.
This review is about item#08345163.
Boar measures goods
5
From Japan
On 2014-11-28 21:56:10
It survives because the price is cheap
This review is about item#08345093.
As a curtain rail
5
From Japan
On 2014-11-25 16:29:24
Is likely to be used with confidence because load-bearing 80 kilograms.
This review is about item#08345057.
Temporarily fix the steel.
5
From Japan
On 2014-10-14 19:04:33
Handiness not likely still stuck to the hand.
This review is about item#08345163.