Buy more than* S$200* and get FREE SHIPPING

  • A Wire Rope With Plating

A Wire Rope With Plating CWM-4S20

4.64 (22)
Item.#
08345154
Mfr.#
CWM-4S20
Package Qty.
1PC
Ship pack of
1
21.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Carbon steel
Weight (g)
1180
Composition
6x7
Working Load (kg)
140
Specification
Plated
TRUSCO Part Number
213-4632
Rope Diameter (phi mm)
4.0
Length (m)
20
Customer Reviews
5 star 16
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
22 Customer Reviews
The reviews are automatic translation.
For securing the loaded vehicle
4
From Japan
On 2017-05-27 01:07:21
I bought a 9MM item, but if possible we will be saved if there are 8MM items. Because it's a bit hard to work with 9 MM.
This review is about item#08345145.
For unity of goods
3
From Japan
On 2017-02-04 15:54:02
I used it for unity of reinforcing bars. It was pretty soft so I could tie it firmly.
This review is about item#8345102.
Used as a machine part
5
From Japan
On 2016-10-26 21:35:12
Because it has plating, it looks nice! I hope the plating will not peel off afterwards!
This review is about item#8345093.
Used as work rail vinyl curtain rail wire
4
From Japan
On 2016-10-05 08:43:18
There was no problem although I was worried about whether the strands that could be used without problems were rough though they used the wire with coating before.
This review is about item#08345111.
Movement of wood etc.
5
From Japan
On 2015-10-02 16:15:17
I tried to purchase a stainless steel product, but it was plated with high price. Even with plating, I am satisfied because I can work well. And the price is cheap.
This review is about item#08345111.
Mounting of fixed wire
4
From Japan
On 2015-07-28 18:51:42
Normally COSPA is good.
This review is about item#08345111.
Winch wire
4
From Japan
On 2015-06-18 10:28:27
I hope there is an eye on one side of the wire.
This review is about item#08345163.
Manual Elevator
3
From Japan
On 2015-04-25 15:36:08
It is a bit easy to understand and it seems like it was hard to handle · · · Well it does not matter as to the item
This review is about item#08345093.
Used for storm net stretching
5
From Japan
On 2015-02-17 17:36:51
It is a good product that is hard to rust.
This review is about item#08345163.
Iniguna products
5
From Japan
On 2014-11-28 21:56:10
It is saved because the price is cheap
This review is about item#08345093.