Buy more than* S$200* and get FREE SHIPPING

  • A Wire Rope With Plating

A Wire Rope With Plating CWM-6S30

4.64 (22)
Item.#
08345163
Mfr.#
CWM-6S30
Package Qty.
1PC
Ship pack of
1
60.97 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Finishing Material
Carbon steel
TRUSCO Part Number
213-4675
Rope Diameter (phi mm)
6.0
Length (m)
30
Specification
Plated
Composition
6x19
Working Load (kg)
300
Weight (g)
3900
Customer Reviews
5 star 16
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
22 Customer Reviews
The reviews are automatic translation.
For securing the loaded vehicle
4
From Japan
On 2017-05-27 01:07:21
I bought a 9MM item, but if possible we will be saved if there are 8MM items. Because it's a bit hard to work with 9 MM.
This review is about item#08345145.
For unity of goods
3
From Japan
On 2017-02-04 15:54:02
I used it for unity of reinforcing bars. It was pretty soft so I could tie it firmly.
This review is about item#8345102.
Used as a machine part
5
From Japan
On 2016-10-26 21:35:12
Because it has plating, it looks nice! I hope the plating will not peel off afterwards!
This review is about item#8345093.
Used as work rail vinyl curtain rail wire
4
From Japan
On 2016-10-05 08:43:18
There was no problem although I was worried about whether the strands that could be used without problems were rough though they used the wire with coating before.
This review is about item#08345111.
Movement of wood etc.
5
From Japan
On 2015-10-02 16:15:17
I tried to purchase a stainless steel product, but it was plated with high price. Even with plating, I am satisfied because I can work well. And the price is cheap.
This review is about item#08345111.
Mounting of fixed wire
4
From Japan
On 2015-07-28 18:51:42
Normally COSPA is good.
This review is about item#08345111.
Winch wire
4
From Japan
On 2015-06-18 10:28:27
I hope there is an eye on one side of the wire.
This review is about item#08345163.
Manual Elevator
3
From Japan
On 2015-04-25 15:36:08
It is a bit easy to understand and it seems like it was hard to handle · · · Well it does not matter as to the item
This review is about item#08345093.
Used for storm net stretching
5
From Japan
On 2015-02-17 17:36:51
It is a good product that is hard to rust.
This review is about item#08345163.
Iniguna products
5
From Japan
On 2014-11-28 21:56:10
It is saved because the price is cheap
This review is about item#08345093.