Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Simple
  • Simple
  • Simple

Simple TSP-010

4.00 (2)
Item.#
08345172
Mfr.#
TSP-010
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
When using the tip of the wire rope by eye processng, it prevents friction of the wire.
Dimensions L (mm)
45
Finishing Material
Iron (SS400)/Hot-dip plating
Rope Diameter to Use (mm)
10
Dimensions D (mm)
28.0
Dimensions A (mm)
12.0
Weight (g)
72
TRUSCO Part Number
275-7575
Dimensions B (mm)
17.0
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Chill hole wire end processing
5
From Japan
On 2016-11-15 07:43:24
Since we use a long plated wire for wire production of chill hall, we do not want to make it expendable like a mounting wire so it was used in conjunction with hook installation. There is no problem at all.
This review is about item#08345206.
Winch wire terminal of a motor boat berth
3
From Japan
On 2010-07-04 12:05:02
Stainless steel hanging tool> Stainless steel simple> I chose it without confirming much from the simple category, but it was a product that was not stainless steel. I think that it is better to remove things that are not stainless steel from the category of stainless steel. I think that it is bad not to check well, but it can cause a mistake.
This review is about item#08345197.