Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Simple
  • Simple
  • Simple

Simple TSP-008

4.00 (2)
Item.#
08345206
Mfr.#
TSP-008
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
When using the tip of the wire rope by eye processng, it prevents friction of the wire.
Dimensions B (mm)
24
Dimensions A (mm)
40
Weight (g)
40
2014 TRUSCO Published Page
1-1822
Dimensions C (mm)
59
Dimension F (mm)
10
Rope Diameter to Use (mm)
8
Dimensions D (mm)
38
Dimensions L (mm)
38
Finishing Material
Iron (SS400) / hot-dip galvanized
TRUSCO Part Number
275-7567
Dimensions E (mm)
15
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Chill hole wire end processing
5
From Japan
On 2016-11-15 07:43:24
Since we use a long plated wire for wire production of chill hall, we do not want to make it expendable like a mounting wire so it was used in conjunction with hook installation. There is no problem at all.
This review is about item#08345206.
Winch wire terminal of a motor boat berth
3
From Japan
On 2010-07-04 12:05:02
Stainless steel hanging tool> Stainless steel simple> I chose it without confirming much from the simple category, but it was a product that was not stainless steel. I think that it is better to remove things that are not stainless steel from the category of stainless steel. I think that it is bad not to check well, but it can cause a mistake.
This review is about item#08345197.