Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Thimble Light type
  • Stainless Steel Thimble Light type
  • Stainless Steel Thimble Light type

Stainless Steel Thimble Light type TRS-10

4.00 (1)
Item.#
08345215
Mfr.#
TRS-10
Package Qty.
1Bag
Ship pack of
1
3.60 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
27
Dimensions B (mm)
15
Package Quantity (pieces)
1
Dimensions L (mm)
42
2014 TRUSCO Published Page
1-1822
Rope Diameter to Use (mm)
10
Dimensions D (mm)
23
Dimensions A (mm)
12
TRUSCO Part Number
275-4266
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connection of nylon-coated wire of the D-type hanger and 2.0mm
4
From Japan
On 2014-06-04 12:58:19
D type of hanger (without break) and I used to connect to nylon-coated wire with an outer diameter of 2.0mm. Was first installed in the only wire and sleeve, it has been added therefore buy nylon-coated was throbbing-looking. Since the hanger was a gap of 1.0 to about 2.0mm of the thimble in 5.0φ, it did not fit as is. But I think also trying to Kyomo the shackle, I think stiff it is not even there at this size To expand the end of the thimble once with pliers to (surprisingly easy to open) after fitted, was mounting narrowed again. However, because it does not go in easily and make it a little more large size and casting, Masu or think or say when the dimensions of the gap of the thimble are also described.
This review is about item#08345224.