Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Thimble Light type
  • Stainless Steel Thimble Light type
  • Stainless Steel Thimble Light type
  • Stainless Steel Thimble Light type

Stainless Steel Thimble Light type TRS-5

4.50 (2)
Item.#
08345251
Mfr.#
TRS-5
Package Qty.
1Bag
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions B (mm)
7
Package Quantity (pieces)
2
Dimensions L (mm)
21
2014 TRUSCO Published Page
1-1822
Rope Diameter to Use (mm)
5
Dimensions D (mm)
13
Dimensions A (mm)
5.5
TRUSCO Part Number
275-4231
Mass (g /package)
8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for SUS wire terminal processing
5
From Japan
On 2017-09-12 21:49:30
Since it is a maker item, I am using it with no problem with confidence.
This review is about item#8345251.
Connection of D type hanger and 2.0 mm nylon coated wire
4
From Japan
On 2014-06-04 12:58:19
I used it for connecting a D-shaped hanger (no break) and a nylon-coated wire with an outer diameter of 2.0 mm. Initially, I installed it with only a wire and a sleeve, but as I saw nylon coating seemed painful, I bought additional. Because the hanger was 5.0φ and the clearance of the thimble was about 1.0 ~ 2.0 mm, it was not fitted as it was. I also thought about pinching a shackle, but thinking that it will not get stuck to that extent with this size, spread the end of the thimble once with a pliers (unexpectedly easy to open) and then narrowed and then narrowed again. However, it will not go easy if it is a little big size or casting, so I'd like to mention the dimensions of the gap of the thimble.
This review is about item#08345224.