Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip

Stainless Steel Wire Clip TWC-10

5.00 (2)
Item.#
08345294
Mfr.#
TWC-10
Package Qty.
1Bag(1PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Purpose
Terminal processing of wire rope.
Mass (g /package)
155
Rope Diameter to Use (mm)
10.0
Package Quantity (pieces)
1
Dimensions L (mm)
52
TRUSCO Part Number
275-0481
2014 TRUSCO Published Page
1-1820
Dimensions W1(mm)
10.5
Dimensions D (mm)
9.0
Screw Diameter
M10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For windbreak netting
5
From Japan
On 2015-10-15 19:32:18
It can be used for a long time.
This review is about item#08345337.
Fastening of wire
5
From Japan
On 2014-06-30 14:50:38
There is no big problem in quality. I was saved because the size was abundant and the delivery was fast.
This review is about item#08345382.