Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip

Stainless Steel Wire Clip TWC-12

5.00 (2)
Item.#
08345303
Mfr.#
TWC-12
Package Qty.
1Bag(1PC)
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
275-0490
2014 TRUSCO Published Page
1-1820
Dimensions W1(mm)
12.0
Dimensions D (mm)
10.6
Screw Diameter
M12
Dimensions L (mm)
63
Purpose
Terminal processing of wire rope.
Mass (g /package)
235
Rope Diameter to Use (mm)
12.0
Package Quantity (pieces)
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For windbreak netting
5
From Japan
On 2015-10-15 19:32:18
It can be used for a long time.
This review is about item#08345337.
Fastening of wire
5
From Japan
On 2014-06-30 14:50:38
There is no big problem in quality. I was saved because the size was abundant and the delivery was fast.
This review is about item#08345382.