Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip

Stainless Steel Wire Clip TWC-6

5.00 (2)
Item.#
08345382
Mfr.#
TWC-6
Package Qty.
1Bag(2PC)
Ship pack of
1
16.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions W1(mm)
6.5
Dimensions D (mm)
5.3
Screw Diameter
M6
TRUSCO Part Number
275-0457
Mass (g /package)
84
Rope Diameter to Use (mm)
6
Package Quantity (pieces)
2
Dimensions L (mm)
34
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For windbreak net upholstery
5
From Japan
On 2015-10-15 19:32:18
It can be used over a long period of time.
This review is about item#08345337.
Fixed wire
5
From Japan
On 2014-06-30 14:50:38
There are no major problems with quality. And the size of rich, delivery was saved at the earliest.
This review is about item#08345382.