Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip TWC-03

3.75 (12)
Item.#
08345434
Mfr.#
TWC-03
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Connection of goods and wire rope
TRUSCO Part Number
287-9026
Rope Diameter to Use (mm)
3
Dimensions L (mm)
20.60
Finishing Material
Iron (SS400) / uni-chrome plating
Dimensions W1(mm)
12.70
Dimensions D (mm)
3(1/8)
Weight (g)
12
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 1
1 star 2
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
For mounting roof tower stay
5
From Japan
On 2018-02-28 10:01:56
It is a commodity purchased once. Two stage stay I decided to purchase this time because I was satisfied with the good handling and rust prevention performance for work. I am satisfied with the performance.
This review is about item#8345443.
φ3 Wire Ice Price
1
From Japan
On 2018-02-19 15:45:03
There is no problem on things. Items without nuts were delivered. Neither spare clip nor nut could be used on construction day.
This review is about item#8345434.
Processing to φ 3 wire circular shape
1
From Japan
On 2018-02-18 14:19:07
Although there is no problem goods, there is one that nut is not attached at the time of delivery. It does not have a nut and can not be used on the construction day. In addition there are a number of nuts that come to the end of the bolt. Possible possibility of nut disengagement during stock and attention required
This review is about item#8345434.
Antenna strut wire stop
5
From Japan
On 2017-07-13 21:24:04
Various, purchased in different sizes. Used without problems. It was a good one.
This review is about item#8345477.
Wire clip
3
From Japan
On 2015-04-25 15:36:47
It is totally normal
This review is about item#08345434.
Used for storm-wire clamping wire stop
5
From Japan
On 2015-02-17 17:34:42
Easy to use.
This review is about item#08345452.
Termination of wire rope
5
From Japan
On 2014-11-18 20:55:50
I used it for terminating the wire rope. Although it is a small thing, it was securely fitted with slip stops and it was safe to use.
This review is about item#08345434.
For wire fixing
3
From Japan
On 2014-10-27 01:17:49
I do not know if it is a difference in the sales route, but I was able to purchase items that seem to be the same as this item at half price and at the same store. It was very helpful. Thank you very much.
This review is about item#08345452.
Wire fixed
2
From Japan
On 2014-06-16 07:52:51
Buy 6 pieces and use 4 pieces. Is the nut of one wire clip loose? When rattling and torque is applied, it is in a state where it can not be closed as much as it turns. There was no problem as we purchased as much as a reserve ....
This review is about item#08345434.
Used on the boundary with the road
5
From Japan
On 2014-02-15 16:47:58
I use it with the tattle buckle with the goods I thought. Although the wire clip of the stain is good, since the price is high, it prevents rust by painting the galvanized wire clip with clear paint.
This review is about item#08345452.