Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Turnbuckle Frame Type
  • Stainless Turnbuckle Frame Type
  • Stainless Turnbuckle Frame Type

Stainless Turnbuckle Frame Type TTB-3H

5.00 (2)
Item.#
08345486
Mfr.#
TTB-3H
Package Qty.
1Bag(2PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
275-0767
Mass (g /package)
20
Dimension W (mm)
8.5
Dimension S (mm)
4.5
Dimension L1 (mm)
74
Dimensions L (mm)
45
Caution
Please use working load limit or less
Reference Working load (kN)
0.15
Dimension L2 (mm)
98
Package Quantity (pieces)
2
Screw Diameter
M3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it to facilitate tension balance when reinforcing a rose arch with anchor wire.
5
From Japan
On 2015-02-15 14:49:57
I was able to use it well as I expected. It is well worth looking at, thinking about reusing without worry of rusting well.
This review is about item#08345495.
Branch wires for wooden posts For adjustment of tension
5
From Japan
On 2013-12-02 15:05:30
Although it is unused, I think that there is sufficient quality in seeing the goods.
This review is about item#08345513.