Buy more than* S$200* and get FREE SHIPPING

  • Stainless Turnbuckle Frame Type
  • Stainless Turnbuckle Frame Type
  • Stainless Turnbuckle Frame Type

Stainless Turnbuckle Frame Type TTB-6H

5.00 (2)
Item.#
08345513
Mfr.#
TTB-6H
Package Qty.
1Bag(2PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
275-0791
Mass (g /package)
192
Dimension W (mm)
19
Dimension S (mm)
9
Dimension L1 (mm)
141
Dimensions L (mm)
90
Caution
Please use working load limit or less
Reference Working load (kN)
0.78
Dimension L2 (mm)
200
Package Quantity (pieces)
2
Screw Diameter
W1/4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it to facilitate tension balance when reinforcing a rose arch with anchor wire.
5
From Japan
On 2015-02-15 14:49:57
I was able to use it well as I expected. It is well worth looking at, thinking about reusing without worry of rusting well.
This review is about item#08345495.
Branch wires for wooden posts For adjustment of tension
5
From Japan
On 2013-12-02 15:05:30
Although it is unused, I think that there is sufficient quality in seeing the goods.
This review is about item#08345513.