Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Turn Buckle, Hook & Hook
  • Turn Buckle, Hook & Hook
  • Turn Buckle, Hook & Hook

Turn Buckle, Hook & Hook TTB-03

4.83 (6)
Item.#
08345565
Mfr.#
TTB-03
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L2 (mm)
175
Dimension L1 (mm)
118
Dimensions L (mm)
77.0
Finishing Material
Zinc die casting / uni-chrome plating
Reference Working load (kN)
0.37
Specification and Applications
The tie rod and wire rope tension adjustment.
Dimension S (mm)
9.0
Screw Diameter
1/4
Weight (g)
68
TRUSCO Part Number
275-8067
Dimension W (mm)
19.0
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Hanging and fixing of products
5
From Japan
On 2015-01-27 19:57:10
It will withstand a heavier load than other products, making it better, but the price is higher accordingly. It is a drawback that glue remains on the trace where the seal was peeled off. I think that it is good if vinyl thread like tag of clothes is good.
This review is about item#08345556.
Carport countermeasures against typhoon
4
From Japan
On 2014-08-12 08:10:55
We used it for measures of typhoon of car port, it was able to do sturdy reinforcement It is safe in this.
This review is about item#08345547.
Used for slack eliminating branch of antenna
5
From Japan
On 2014-03-30 07:01:00
It is saved because it is used for tightening at the work site and it is loosened at the time of delivery
This review is about item#08345565.
Homebrew tire chain stuffing
5
From Japan
On 2014-01-28 13:55:44
Satisfied that the item arrival was very fast
This review is about item#08345547.
With roof replacement!
5
From Japan
On 2014-01-20 13:37:24
Although it is regionality, wire clamping required items for typhoon measures at the time of roofing tobacco replacement!
This review is about item#08345592.
Holding cover of lighting equipment
5
From Japan
On 2013-12-12 18:45:12
I used it without any problem. It would be nice if there was full sten usage of that size.
This review is about item#08345547.