Buy more than* S$200* and get FREE SHIPPING

  • Turn Buckle, Hook & Hook
  • Turn Buckle, Hook & Hook
  • Turn Buckle, Hook & Hook

Turn Buckle, Hook & Hook TTB-04

4.83 (6)
Item.#
08345574
Mfr.#
TTB-04
Package Qty.
1PC
Ship pack of
1
6.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L1 (mm)
150
Dimensions L (mm)
93.0
Finishing Material
Zinc die casting / uni-chrome plating
Reference Working load (kN)
0.58
Dimension L2 (mm)
220
Specification and Applications
The tie rod and wire rope tension adjustment.
Screw Diameter
5/16
Weight (g)
109
TRUSCO Part Number
275-8075
Dimension W (mm)
21.0
Dimension S (mm)
15.0
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Hanging and fixing of products
5
From Japan
On 2015-01-27 19:57:10
It will withstand a heavier load than other products, making it better, but the price is higher accordingly. It is a drawback that glue remains on the trace where the seal was peeled off. I think that it is good if vinyl thread like tag of clothes is good.
This review is about item#08345556.
Carport countermeasures against typhoon
4
From Japan
On 2014-08-12 08:10:55
We used it for measures of typhoon of car port, it was able to do sturdy reinforcement It is safe in this.
This review is about item#08345547.
Used for slack eliminating branch of antenna
5
From Japan
On 2014-03-30 07:01:00
It is saved because it is used for tightening at the work site and it is loosened at the time of delivery
This review is about item#08345565.
Homebrew tire chain stuffing
5
From Japan
On 2014-01-28 13:55:44
Satisfied that the item arrival was very fast
This review is about item#08345547.
With roof replacement!
5
From Japan
On 2014-01-20 13:37:24
Although it is regionality, wire clamping required items for typhoon measures at the time of roofing tobacco replacement!
This review is about item#08345592.
Holding cover of lighting equipment
5
From Japan
On 2013-12-12 18:45:12
I used it without any problem. It would be nice if there was full sten usage of that size.
This review is about item#08345547.