Buy more than* S$200* and get FREE SHIPPING

  • Stainless Snap Hook A Type
  • Stainless Snap Hook A Type
  • Stainless Snap Hook A Type

Stainless Snap Hook A Type TSF-5A

4.50 (2)
Item.#
08345653
Mfr.#
TSF-5A
Package Qty.
1Bag(2PC)
Ship pack of
1
17.96 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimension W (mm)
26
Dimension S (mm)
7
Dimension d (mm)
6
TRUSCO Part Number
275-4282
Reference Working load (kN)
0.59
Dimensions D (mm)
5
Package Quantity (pieces)
2
Dimensions L (mm)
53
Mass (g /package)
36
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For car luggage fixation
5
From Japan
On 2016-01-14 19:24:14
It is a sufficient item. The price is set cheaply and it is saved.
This review is about item#08345662.
When hanging a material with a crane
4
From Japan
On 2015-06-26 15:32:04
It can not be helped because it is a consumable item, but I think that it will be a little cheaper as it is used frequently. If the size display is a bit more understandable, it will be saved. Because I do not sell anywhere in the neighborhood. . .
This review is about item#08345626.