Buy more than* S$200* and get FREE SHIPPING

  • Stainless Snap Hook A Type
  • Stainless Snap Hook A Type
  • Stainless Snap Hook A Type

Stainless Snap Hook A Type TSF-8A

4.50 (2)
Item.#
08345671
Mfr.#
TSF-8A
Package Qty.
1Bag(1PC)
Ship pack of
1
16.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
68
Dimension W (mm)
40.0
Dimension S (mm)
11.0
Dimension d (mm)
10.0
TRUSCO Part Number
275-4312
2014 TRUSCO Published Page
1-1854
Reference Working load (kN)
1.18
Dimensions D (mm)
8
Package Quantity (pieces)
1
Dimensions L (mm)
81
Purpose
For linking chain, wire, and rope, and for joint of terminal bracket. As connecting fitting.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car of luggage for fixed
5
From Japan
On 2016-01-14 19:24:14
It is sufficient goods. It survives are also cheap set price.
This review is about item#08345662.
When you hang the material by a crane
4
From Japan
On 2015-06-26 15:32:04
Because the consumables is unavoidable, but I think that if a little more cheaply so frequently use. If the size displayed Yasukere a little more understanding, it will be saved. Because it does not sell anywhere in the vicinity. . .
This review is about item#08345626.