Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Snap Hook A Type
  • Stainless Snap Hook A Type
  • Stainless Snap Hook A Type

Stainless Snap Hook A Type TSF-6A

4.50 (2)
Item.#
08345687
Mfr.#
TSF-6A
Package Qty.
1Bag(2PC)
Ship pack of
1
21.16 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Package Quantity (pieces)
2
Dimensions L (mm)
61
2014 TRUSCO Published Page
1-1854
Reference Working load (kN)
0.78
Dimensions D (mm)
6
Dimension S (mm)
9.0
Dimension d (mm)
7.5
TRUSCO Part Number
275-4291
Mass (g /package)
58
Dimension W (mm)
31.5
Purpose
For linking chain, wire, and rope, and for joint of terminal bracket. As connecting fitting.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car of luggage for fixed
5
From Japan
On 2016-01-14 19:24:14
It is sufficient goods. It survives are also cheap set price.
This review is about item#08345662.
When you hang the material by a crane
4
From Japan
On 2015-06-26 15:32:04
Because the consumables is unavoidable, but I think that if a little more cheaply so frequently use. If the size displayed Yasukere a little more understanding, it will be saved. Because it does not sell anywhere in the vicinity. . .
This review is about item#08345626.