Buy more than* S$200* and get FREE SHIPPING

  • Stainless Snap Hook B Type
  • Stainless Snap Hook B Type
  • Stainless Snap Hook B Type

Stainless Snap Hook B Type TSF-11B

4.00 (1)
Item.#
08345705
Mfr.#
TSF-11B
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Package Quantity (pieces)
1
TRUSCO Part Number
275-0741
Mass (g /package)
193
Dimensions d2 (mm)
19.0
Dimension W (mm)
60
Dimension S (mm)
17
Dimensions L (mm)
120
2014 TRUSCO Published Page
1-1854
Reference Working load (kN)
1.96
Dimensions d1 (mm)
14.0
Dimensions D (mm)
11
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical system measurement experiment
4
From Japan
On 2014-05-15 16:03:58
Delivery after purchase is early and will be saved.
This review is about item#08345775.