Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Snap Hook B Type
  • Stainless Snap Hook B Type
  • Stainless Snap Hook B Type
  • Stainless Snap Hook B Type

Stainless Snap Hook B Type TSF-7B

4.00 (1)
Item.#
08345757
Mfr.#
TSF-7B
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimension W (mm)
36
Dimension S (mm)
10
Dimensions L (mm)
70
Mass (g /package)
43
Dimensions d2 (mm)
11
Dimensions d1 (mm)
8
Dimensions D (mm)
7
Package Quantity (pieces)
1
TRUSCO Part Number
275-0716
Reference Working load (kN)
0.98
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical system measurement experiment
4
From Japan
On 2014-05-15 16:03:58
Delivery after purchase is early and will be saved.
This review is about item#08345775.