Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Ring Catch 2pcs
  • Stainless Steel Ring Catch 2pcs
  • Stainless Steel Ring Catch 2pcs

Stainless Steel Ring Catch 2pcs TRC-6

Item.#
08345827
Mfr.#
TRC-6
Package Qty.
1Bag(2PC)
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Package Quantity (pieces)
2
Dimension S (mm)
9.5
Mass (g /package)
64
Dimension B1 (mm)
15
Dimensions E (mm)
6.5
Application
It attaches to terminals, such as a chain, and uses it as joint metal fittings.
Finishing Material
Stainless steel (SUS304)
Dimensions L (mm)
49
Reference Working load (kN)
1.47
Dimensions B2 (mm)
13.5
Dimensions D (mm)
6
Purpose
It attaches to terminals, such as a chain, and uses it as joint metal fittings.