Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ring Catch 1pcs
  • Stainless Steel Ring Catch 1pcs
  • Stainless Steel Ring Catch 1pcs

Stainless Steel Ring Catch 1pcs TRC-10

Item.#
08345836
Mfr.#
TRC-10
Package Qty.
1Bag(1PC)
Ship pack of
1
32.17 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Purpose
It attaches to terminals, such as a chain, and uses it as joint metal fittings.
Dimensions E (mm)
10.5
Dimension S (mm)
13.0
Dimensions L (mm)
76.0
TRUSCO Part Number
274-9785
Reference Working load (kN)
6.86
Dimensions B2 (mm)
20
Finishing Material
Stainless steel (SUS304)
Dimensions D (mm)
10
Package Quantity (pieces)
1
2014 TRUSCO Published Page
1-1850
Mass (g /package)
139
Dimension B1 (mm)
22