Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ring Catch 1pcs
  • Stainless Steel Ring Catch 1pcs
  • Stainless Steel Ring Catch 1pcs

Stainless Steel Ring Catch 1pcs TRC-11

Item.#
08345845
Mfr.#
TRC-11
Package Qty.
1Bag(1PC)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
It attaches to terminals, such as a chain, and uses it as joint metal fittings.
Package Quantity (pieces)
1
TRUSCO Part Number
274-9793
Reference Working load (kN)
7.84
Dimensions B2 (mm)
22
Dimensions D (mm)
11
Dimensions L (mm)
82.0
2014 TRUSCO Published Page
1-1850
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
179
Dimension B1 (mm)
24
Dimensions E (mm)
11.6
Dimension S (mm)
14.0