Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ring Catch 1pcs
  • Stainless Steel Ring Catch 1pcs
  • Stainless Steel Ring Catch 1pcs

Stainless Steel Ring Catch 1pcs TRC-13

Item.#
08345854
Mfr.#
TRC-13
Package Qty.
1Bag(1PC)
Ship pack of
1
47.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
It attaches to terminals, such as a chain, and uses it as joint metal fittings.
Package Quantity (pieces)
1
Mass (g /package)
283
Dimension B1 (mm)
27
Dimensions E (mm)
14.0
Dimension S (mm)
16.0
TRUSCO Part Number
274-9807
2014 TRUSCO Published Page
1-1850
Finishing Material
Stainless steel (SUS304)
Reference Working load (kN)
9.80
Dimensions B2 (mm)
25
Dimensions D (mm)
13
Dimensions L (mm)
96.0