Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Ring Catch 1pcs
  • Stainless Steel Ring Catch 1pcs
  • Stainless Steel Ring Catch 1pcs

Stainless Steel Ring Catch 1pcs TRC-8

Item.#
08345863
Mfr.#
TRC-8
Package Qty.
1Bag(1PC)
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
It attaches to terminals, such as a chain, and uses it as joint metal fittings.
Package Quantity (pieces)
1
Reference Working load (kN)
3.43
Dimensions B2 (mm)
15.0
Dimensions D (mm)
8
Dimensions L (mm)
61.0
Mass (g /package)
72
2014 TRUSCO Published Page
1-1850
Finishing Material
Stainless steel (SUS304)
Dimension B1 (mm)
17
Dimensions E (mm)
8.5
Dimension S (mm)
10.5
TRUSCO Part Number
274-9769