Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ring Catch 1pcs
  • Stainless Steel Ring Catch 1pcs
  • Stainless Steel Ring Catch 1pcs

Stainless Steel Ring Catch 1pcs TRC-9

Item.#
08345872
Mfr.#
TRC-9
Package Qty.
1Bag(1PC)
Ship pack of
1
22.58 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Purpose
It attaches to terminals, such as a chain, and uses it as joint metal fittings.
TRUSCO Part Number
274-9777
Reference Working load (kN)
4.90
Dimensions B2 (mm)
18.0
Dimensions D (mm)
9
Package Quantity (pieces)
1
2014 TRUSCO Published Page
1-1850
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
101
Dimension B1 (mm)
20
Dimensions E (mm)
9.5
Dimension S (mm)
11.5
Dimensions L (mm)
67.0