|
Stainless Steel Ring Catch 2pcs TRC-3
- Item.#
- 08345897
- Mfr.#
- TRC-3
- Package Qty.
- 1Bag(2PC)
- Ship pack of
- 1
Item Feature
- Package Quantity (pieces)
- 2
- Dimension S (mm)
- 5.5
- TRUSCO Part Number
- 274-9726
- Reference Working load (kN)
- 0.29
- Dimensions B2 (mm)
- 8.5
- Dimensions D (mm)
- 3
- Finishing Material
- Stainless steel (SUS304)
- Dimensions L (mm)
- 29
- Mass (g /package)
- 12
- Dimension B1 (mm)
- 10
- Dimensions E (mm)
- 3.3
- Application
- It attaches to terminals, such as a chain, and uses it as joint metal fittings.
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought