Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Ring Catch 2pcs
  • Stainless Steel Ring Catch 2pcs
  • Stainless Steel Ring Catch 2pcs

Stainless Steel Ring Catch 2pcs TRC-4

Item.#
08345906
Mfr.#
TRC-4
Package Qty.
1Bag(2PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Package Quantity (pieces)
2
Dimension S (mm)
6.5
TRUSCO Part Number
274-9734
Reference Working load (kN)
0.49
Dimensions B2 (mm)
9.5
Dimensions D (mm)
4
Finishing Material
Stainless steel (SUS304)
Dimensions L (mm)
34
Mass (g /package)
22
Dimension B1 (mm)
11
Dimensions E (mm)
4.4
Application
It attaches to terminals, such as a chain, and uses it as joint metal fittings.