Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ring Catch 2pcs
  • Stainless Steel Ring Catch 2pcs
  • Stainless Steel Ring Catch 2pcs
  • Stainless Steel Ring Catch 2pcs

Stainless Steel Ring Catch 2pcs TRC-5

Item.#
08345915
Mfr.#
TRC-5
Package Qty.
1Bag(2PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Package Quantity (pieces)
2
Dimension S (mm)
8.5
2014 TRUSCO Published Page
1-1850
Mass (g /package)
40
Dimension B1 (mm)
12
Dimensions E (mm)
5.4
Purpose
It attaches to terminals, such as a chain, as joint metal fittings.
Finishing Material
Stainless steel (SUS304)
Dimensions L (mm)
42
TRUSCO Part Number
274-9742
Reference Working load (kN)
0.78
Dimensions B2 (mm)
11.5
Dimensions D (mm)
5