Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Wire Rope 13mm
  • Stainless Steel Wire Rope 13mm
  • Stainless Steel Wire Rope 13mm

Stainless Steel Wire Rope 13mm TMR-13-60

3.50 (2)
Item.#
08345967
Mfr.#
TMR-13-60
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
4.9
Package Quantity (pieces)
1
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
248
Dimensions D (mm)
13
Dimensions L (mm)
60
TRUSCO Part Number
275-0066
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Curtain rail
5
From Japan
On 2015-07-20 23:38:16
I've had inventory
This review is about item#08346003.
In combination with climbing rope anchor
2
From Japan
On 2014-11-23 18:32:55
Welding after-treatment is a bit insufficient ,,, If the rope rubs it may be damaged.
This review is about item#08345967.