Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope 13mm
  • Stainless Steel Wire Rope 13mm
  • Stainless Steel Wire Rope 13mm

Stainless Steel Wire Rope 13mm TMR-4-30

3.50 (2)
Item.#
08345994
Mfr.#
TMR-4-30
Package Qty.
1Bag(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
0.39
Package Quantity (pieces)
2
Finishing Material
Stainless steel (SUS304)
2014 TRUSCO Published Page
1-1847
Purpose
As end bracket of rope., As end bracket of rope.
Dimensions D (mm)
4
Dimensions L (mm)
30
TRUSCO Part Number
274-9971
Mass (g /package)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Curtain rail
5
From Japan
On 2015-07-20 23:38:16
I've had inventory
This review is about item#08346003.
In combination with climbing rope anchor
2
From Japan
On 2014-11-23 18:32:55
Welding after-treatment is a bit insufficient ,,, If the rope rubs it may be damaged.
This review is about item#08345967.