Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Rope 13mm
  • Stainless Steel Wire Rope 13mm
  • Stainless Steel Wire Rope 13mm

Stainless Steel Wire Rope 13mm TMR-5-35

3.50 (2)
Item.#
08346003
Mfr.#
TMR-5-35
Package Qty.
1PC
Ship pack of
1
3.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
274-9980
2014 TRUSCO Published Page
1-1847
Reference Working load (kN)
0.59
Package Quantity (pieces)
1
Dimensions L (mm)
35
Purpose
As end bracket of rope.
Mass (g /package)
19
Dimensions D (mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Curtain rail
5
From Japan
On 2015-07-20 23:38:16
I was saved when there is stock
This review is about item#08346003.
The climbing rope and combination anchor
2
From Japan
On 2014-11-23 18:32:55
Post-processing of the welding is not enough little ,,, be rope is perishable and rub.
This review is about item#08345967.