|
Stainless Steel Wire Rope 13mm TMR-7-45
(2)
- Item.#
- 08346021
- Mfr.#
- TMR-7-45
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimensions L (mm)
- 45
- TRUSCO Part Number
- 275-0007
- Mass (g /package)
- 51
- Dimensions D (mm)
- 7
- Purpose
- As end bracket of rope., As end bracket of rope.
- Finishing Material
- Stainless steel (SUS304)
- 2014 TRUSCO Published Page
- 1-1847
- Reference Working load (kN)
- 0.98
- Package Quantity (pieces)
- 1
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Curtain rail
From Japan
On 2015-07-20 23:38:16
I've had inventory
In combination with climbing rope anchor
From Japan
On 2014-11-23 18:32:55
Welding after-treatment is a bit insufficient ,,, If the rope rubs it may be damaged.
Customers Who Bought This Item Also Bought