Buy more than* S$200* and get FREE SHIPPING

  • Ring Chain Catch
  • Ring Chain Catch
  • Ring Chain Catch
  • Ring Chain Catch

Ring Chain Catch TCK-5

5.00 (1)
Item.#
08346091
Mfr.#
TCK-5
Package Qty.
1Bag(2PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting bracket, Mounting bracket
2015 Trusco Published Pages
1 1970
Weight (g)
30
Reference Working load (kN)
0.20
Package Quantity (pieces)
2
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
275-0082
2014 TRUSCO Published Page
1-1867
Mass (g /package)
30
Dimensions D (mm)
5
Dimensions L (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hang the net on the wire
5
From Japan
On 2017-06-12 09:59:38
Just hit the hammer, you can easily join. Although there was explanatory note, when hanging the net on the wire, since it can not beat in the air, it was easy to grasp with the water pliers when grabbing with the water pliers. It is a good commodity because it can not be passed from behind like an S-can, as it is like an S-can, but it is not a first time to remove it, but a seam of a connection part receiving side (near the center) By grabbing and grabbing with force, we can respond when we make a mistake because it can be removed
This review is about item#8346091.