Ring Catch TRK-012
(7)
Item.#
08346116
Mfr.#
TRK-012
Package Qty.
1PC
Ship pack of
1
Item Feature
Finishing Material
Iron (SS400)/Unichrome plating
Working Load [kN]
3.50
Dimension B1 (mm)
22.0
Dimension S (mm)
16.0
Weight (g)
232.8
TRUSCO Part Number
275-7982
Size (mm)
12.0
Dimensions D (mm)
12.0
Dimension L1 (mm)
83.0
Application
It attaches to terminals, such as a chain, and uses it as joint metal fittings.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
0
3 star
2
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
repair
From Japan
On 2017-02-25 17:55:38
Although I was using other companies, I purchased it because the price is cheap.
Ring catch
From Japan
On 2016-08-15 15:08:00
Obtained for connection of dog's chain, it is sturdy and convenient.
Car key holder etc.
From Japan
On 2016-07-11 19:56:19
It is also common-people like price, and its usage method differs according to each person, but thinking by the purchaser himself, I think that it is considerably useful value by various ingenuity and creative.
A car and a chain joint
From Japan
On 2016-06-18 15:50:12
Even plating, it is practical enough.
On the fitting of the stainless steel chain
From Japan
On 2016-06-07 17:04:52
The difficulty is that screws are easy to loosen
Parking lot partition
From Japan
On 2016-02-06 14:57:55
Very good
Unloading pulley rope hanging ring
From Japan
On 2015-02-12 13:35:55
I noticed it was in time for a cheap carabiner (^ ^;
Customers Who Bought This Item Also Bought
Top