Buy more than* S$200* and get FREE SHIPPING

  • Ring Catch
  • Ring Catch
  • Ring Catch

Ring Catch TRK-04

4.43 (7)
Item.#
08346134
Mfr.#
TRK-04
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SS400)/Unichrome plating
Working Load [kN]
0.50
Dimension B1 (mm)
10.5
Dimension S (mm)
5.5
Weight (g)
12.3
TRUSCO Part Number
275-7923
Size (mm)
4.0
Dimensions D (mm)
4.0
Dimension L1 (mm)
33.0
Application
It attaches to terminals, such as a chain, and uses it as joint metal fittings.
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
repair
5
From Japan
On 2017-02-25 17:55:38
Although I was using other companies, I purchased it because the price is cheap.
This review is about item#8346125.
Ring catch
5
From Japan
On 2016-08-15 15:08:00
Obtained for connection of dog's chain, it is sturdy and convenient.
This review is about item#8346125.
Car key holder etc.
5
From Japan
On 2016-07-11 19:56:19
It is also common-people like price, and its usage method differs according to each person, but thinking by the purchaser himself, I think that it is considerably useful value by various ingenuity and creative.
This review is about item#08346125.
A car and a chain joint
5
From Japan
On 2016-06-18 15:50:12
Even plating, it is practical enough.
This review is about item#08346143.
On the fitting of the stainless steel chain
3
From Japan
On 2016-06-07 17:04:52
The difficulty is that screws are easy to loosen
This review is about item#08346143.
Parking lot partition
5
From Japan
On 2016-02-06 14:57:55
Very good
This review is about item#08346134.
Unloading pulley rope hanging ring
3
From Japan
On 2015-02-12 13:35:55
I noticed it was in time for a cheap carabiner (^ ^;
This review is about item#08346116.