Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel S Can
  • Stainless Steel S Can
  • Stainless Steel S Can

Stainless Steel S Can TSC-1.6

5.00 (5)
Item.#
08346204
Mfr.#
TSC-1.6
Package Qty.
1Bag(30PC)
Ship pack of
1
8.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For hanging and suspending.
Mass (g /package)
18
Reference Working load (kN)
0.01
Dimensions W2(mm)
6
Dimensions D (mm)
1.6
Dimensions L (mm)
14.2
TRUSCO Part Number
274-9645
Finishing Material
Stainless steel (SUS304)
Dimensions S2 (mm)
2.5
Dimensions S1 (mm)
2.5
Dimensions W1(mm)
6
Package Quantity (pieces)
30
2014 TRUSCO Published Page
1-1863
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
When architectural hardware such as mounting
5
From Japan
On 2016-11-29 10:48:23
Shipping is also very happy and very polite's a quick packing.
This review is about item#8346222.
As a sub-material products
5
From Japan
On 2016-07-11 18:25:37
Although we've been using the S cans of various manufacturers, it is just the right degree of bending at a low cost.
This review is about item#08346186.
Development of the film
5
From Japan
On 2016-03-03 15:23:32
I think Nari price if rounded cross-sectional end of the S-shaped.
This review is about item#08346222.
Installation of curtain fabric
5
From Japan
On 2016-01-12 15:02:10
That can be purchased in small amounts survive. Since Torasuko Made in quality no problem.
This review is about item#08346222.
For hanging accessories
5
From Japan
On 2014-01-12 19:28:35
I am pleased
This review is about item#08346186.